Shop All Wire Shelf Accessories
Nexel
Ledge for Wire Shelves, Black Epoxy, 24L x 4H
Mfr # AL424B
Zoro # G308826033
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Black Epoxy
- Color Black
- Compatible With Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AL424B
- Zoro # G308826033
- UPC # 707022316149
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 24 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Black Epoxy |
Color | Black |
Compatible With | Wet/Dry |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 16 Deep (AMG WS-1672)
- TENNSCO Caster Kit, 36 in W x 18 in D, Putty (CK18PY)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 42L x 4H (AL442B)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 18L x 4H (AL418B)
- NEXEL Chrome Ledge for Solid Shelves, 36inW x 4inH (SL36C)
- NEXEL Poly-Green Wire Ledge, 14W x 4H (AL414G)
- NEXEL Ledge 60L X 4H for Wire Shelves (188588)
- NEXEL 14L x 4H Nexelate Silver Epoxy Wire Ledge (AL414EP)
- GLOBAL EQUIPMENT Nexel CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap. (798813)
- Nexel Wire Shelving