Shop All Wire Shelf Accessories
Nexel
Ledge for Wire Shelves, 72L X 4H
Mfr # 188590
Zoro # G308825708
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Height 4 in
- Material Steel
- Finish Chrome
- Compatible With Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 188590
- Zoro # G308825708
- UPC # 707022000277
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 72 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Chrome |
Compatible With | Dry |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- AMGOOD 18in x 30in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1830)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- B & K Drum/Barrel Faucet Brnz 3/4 (109-224)
- NEXEL Poly-Green Wire Collar Hooks, 4PK (SSB1G)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 42L x 4H (AL442B)
- NEXEL Nexelite 18W x 21D Replacement Plastic Mat, End Mat (PME2118)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 18L x 4H (AL418B)
- NEXEL Ledge for Wire Shelves, 18L X 4H (188580)
- NEXEL Ledge for Wire Shelves, 36L X 4H (188584)
- THUNDER GROUP 18 in Wire Shelf Divider (CMDC018)
- Nexel Wire Shelf Accessories