Shop All Wire Shelf Accessories
Nexel
Ledge for Wire Shelves, 48L X 4H
Mfr # 188586
Zoro # G008825718
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Chrome
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 188586
- Zoro # G008825718
- UPC # 707022000253
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 48 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Chrome |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- ZORO SELECT Shelf Side/Back Ledge 18", Chrome, 2PK (5GRN0)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 2200 lb. Capacity (AELP 1000 [Gka])
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- NEXEL Ledge for Wire Shelves, 18L X 4H (188580)
- NEXEL Ledge 60L X 4H for Wire Shelves (188588)
- NEXEL Ledge for Wire Shelves, 24L X 4H (188582)
- NEXEL Nexelate Wire Ledge, 72x4, Silver Epoxy (AL472EP)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 18L x 4H (AL418B)
- NEXEL Stainless Steel Wire Ledge, 18W x 4H (AL418S)
- QUANTUM STORAGE SYSTEMS Add-On Kit 24"X72"X74", Proform, Green Epoxy (AD74-2472P-5)
- Nexel Wire Shelving