Shop All Wire Shelf Accessories
Nexel
Ledge for Wire Shelves, 36L X 4H
Mfr # 188584
Zoro # G508825935
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Chrome
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 188584
- Zoro # G508825935
- UPC # 707022000246
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 36 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Chrome |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH910)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Yellow (412588)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Red (QUS238RD)
- NEXEL 21L x 8H Shelf Divider (PMD21Z)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 18L x 4H (AL418B)
- NEXEL Poly-Green Wire Collar Hooks, 4PK (SSB1G)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 42L x 4H (AL442B)
- NEXEL 60W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1860Z)
- NEXEL Wall Mounting Post Kit 54 High - Single (797326)
- ALERA Hook Bars For Wire Shelving, 24"W x H, Silver (ALESW59HB424SR)
- Nexel Wire Shelving