Shop All Wire Shelf Accessories
Nexel
Ledge for Wire Shelves, 24L X 4H
Mfr # 188582
Zoro # G708825940
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Chrome
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 188582
- Zoro # G708825940
- UPC # 707022000239
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 24 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Chrome |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7S-GY)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue (30230BLUE)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3648)
- NEXEL Ledge for Wire Shelves, 18L X 4H (188580)
- NEXEL Ledge 60L X 4H for Wire Shelves (188588)
- NEXEL Ledge for Wire Shelves, 48L X 4H (188586)
- NEXEL Stainless Steel Wire Ledge, 18W x 4H (AL418S)
- NEXEL 60W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1860Z)
- NEXEL Poly-Green Wire Ledge, 14W x 4H (AL414G)
- MONOFLO INTERNATIONAL Global Industrial„¢ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black (BC4844.5-34)
- Nexel Wire Shelving