Shop All Refrigerators
Nexel
Ice Merchandiser, 2 Swing Glass Doors, 45 Cu. Ft.
Mfr # D1.2BM2F-ICE-HC
Zoro # G008613490
product price: $3,735.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$3,735.99
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 31-7/8
- Width 53-1/8 in
- Height 79-3/8 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # D1.2BM2F-ICE-HC
- Zoro # G008613490
- UPC # 707022469005
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 31-7/8 |
Width | 53-1/8 in |
Height | 79-3/8 in |
Details
Color | Black |
Refrigerator Item | Ice Merchandiser |
Voltage | 115 |
Construction Material | Steel |
Description
Need storage that's cool inside and out for food and beverages? The Nexel Ice Merchandiser is a strong contender for providing reliable cold food and drink storage around the clock. Perfect for high-traffic businesses from convenience stores to quick service restaurants. Equipped with an embedded digital thermostat and LED display makes changing the temperature easy at time of day, while the transparent glass swing doors keep goods visible from a distance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Cup, Measure, Bouncer, 4Qt, Cl (RCP3218CLE)
- PATIOPLUS PP500NL Cast Iron Pitcher Pump (PA2061760)
- CLAUSS Slicing Knife, Titanium, 6-1/2 In, NSF (18416)
- OFFICE SNAX. Candy Assortments, Starlight Peppermint Candy, 1 lb Bag (00670)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- AVANTI 36 in. Compact Kitchen, White (CK3616)
- DANBY Apartment Size Fridge, 18.1 cu ft, Silver (DFF180E2SSDB)
- Nexel Refrigerators