Shop All Wire Shelf Units
Nexel
Heavy Duty Wire Shelving, 36W x 24D x 63H
Mfr # DS24366N
Zoro # G908594936
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 36 in
- Depth 24 in
- Height 63 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # DS24366N
- Zoro # G908594936
- UPC # 710552507420
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Blue |
Finish | Nexelon |
Shelf Capacity | 1600 lb |
Shelf Style | Heavy Duty |
Standards | NSF Certified |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 5-5/8 in W, 3-5/16 in H, 11 in L, Blue (IDR204BL)
- NEXEL Medium Duty Wire Shelving Unit, Green Epoxy, 36W x 18D x 74H (183674GN)
- DURHAM MFG Mbl Machine Table, 18x24x18,2000 lb. (MTM182418-2K195)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Black (QUS239BK)
- NEXEL Poly-Green Wall Mount Wire Shelving, 30W x 14D x 34H 2-Shelf Starter (B1137184GZ)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- NEXEL Chrome Wire Shelving, 60W X 18D x 86H (18608C)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- NEXEL Corner Wire Shelving, 24W x 18D x 42H (796553)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 74H (24307B)
- GRACIOUS LIVING Gracious Living 5013642 Knect-A-Shelf 48 x 24 x 12 in. Resin Shelving Unit (5013642)
- Nexel Wire Shelf Units