Shop All Gridwall & Accessories
Nexel
Grid Wall Peg Hook, Steel, 12L
Mfr # GW/H12
Zoro # G909146356
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # GW/H12
- Zoro # G909146356
- UPC # 818703007758
- Country of Origin China
- Category Gridwall & Accessories
Dimensions
Length | 12 in |
Details
Material | Steel |
Color | Silver |
Description
Peg hook attaches easily to grid wall. Ideal for hanging larger items. Easily hooks to grid wall panels with 3H openings. Durable steel construction. Sold in package of 12.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- 80/20 Tee Joining Plate 4 Hole 10 S (4141)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Yellow (QUS224YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Black, 10 PK (K-QSB101BK-10)
- NEXEL Chrome Plated Grid Wall Brackets (GW/WB)
- NEXEL Grid Wall Peg Hook, Steel, 4L (GW/H4)
- NEXEL 3-1/4H Double Hook, Steel (AWDH)
- ECONOCO 2'x5' Black Portable Grid Panel, Pack Of 3 (B2X5)
- ECONOCO 2'x5' Chrome Portable Grid Panel, Pack Of 3 (C2X5)
- AZAR DISPLAYS 24-Compartment Tray, Round Slot 0.9375 in. Diameter, 2PK (225584)
- WIREMASTERS 4-23/32 in. H X 7-1/4 in. W X 13-1/32 in. L Black Shelf Bracket Holder Metal (9182)
- Nexel Gridwall & Accessories