Shop All Laundry Carts
Nexel
Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60inL x 24inW x 69inH
Mfr # 436934
Zoro # G811892174
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 24 in
- Overall Height 69 in
- Color Blue
- Material Solid Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 436934
- Zoro # G811892174
- UPC # 707022035507
- Country of Origin Multiple
- Category Laundry Carts
Dimensions
Overall Length | 60 in |
Overall Width | 24 in |
Overall Height | 69 in |
Details
Item - Laundry Carts | Linen Service Cart |
Color | Blue |
Material | Solid Galvanized Steel |
Description
This versatile and economical linen cart is ideal for use in medical facilities or industrial facilities. Linen cart with blue nylon cover protects linens from airborne dust and dirt. Linen cart rolls easily on 5in all swivel casters 2 with brakes. 1 Year Limited Warranty. Linen Cart Features: Four durable, corrosion-resistant 60in x 24in solid galvanized 18-gauge steel shelves. Clear epoxy coated shelves are adjustable in 1in increments. Each shelf holds up to 400 lbs of evenly distributed weight. Four 5in swivel casters 2 with brakes make for easy maneuverability. Casters are rated for a maximum total weight of 1,200 lbs per unit 300 lbs each. Easy assembly without tools. Overall dimensions: 60inL x 24inW x 69inH with casters. Nylon Cover Features: Made of water resistant 400 Denier blue nylon. Cover with reinforced corners and double stitching for maximum durability. Includes two 8-1/2in x 11in document pockets. Hook and loop closures provide easy accessibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Spa Water Clarifier, 16 oz, Liquid, Almond, Blue (59016CSP)
- HOSPECO 24" Snap On Dust Mop Handle, Aluminum (2505-SPH-ERPS-EA)
- HOSPECO Hospeco Discreet Seat 12 Fold Toilet Seat Covers 250 CoversPack, 20 PacksCase DS5000 (DS-5000)
- BOARDWALK 36 in Sweep Face Broom Heads, Maroon (BWK20336)
- R&B WIRE PRODUCTS Double Medium Duty Hamper with Foot Pedal, 35" High (694)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High, 2 Pack (692-2PK)
- ROYAL BASKET TRUCKS PVC Cart, 32", 2 Shlf, Red Mesh (R32-RRX-L2A-3ULN)
- ROYAL BASKET TRUCKS Laundry Cart, 3.4 cu ft, No Hanger (G27-BKX-W0A-5UNN)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01157)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPA-3ONN)
- TRITON PRODUCTS 66 In. W x 63 In. H Modular Closet Garage and Laundry Organizer Kit with Mounting Hardware (1730)
- Nexel Laundry Carts