Shop All General Purpose Metal Shelving
Nexel
Galvanized Steel, 5 Tier, Solid Shelving Starter Unit, 24Wx18Dx74H
Mfr # 18247SZ5
Zoro # G708612663
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 74 in
- Overall Width 24 in
- Overall Depth 18
- Shelving Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 18247SZ5
- Zoro # G708612663
- UPC # 707022461337
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 74 in |
Overall Width | 24 in |
Overall Depth | 18 |
Details
Shelving Type | Starter Unit |
Shelving Frame Material | Galvanized Steel |
Finish | Galvanized |
Assembled/Unassembled | Unassembled |
Color | Gray |
Description
Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 5 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 12 1/4 in H (37672GREY)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-F-TT-GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1BLACK)
- ORBIS Straight Wall Container, Green, Polyethylene, 24 in L, 15 in W, 14 1/2 in H (NSO2415-14 Green)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- GLOBAL INDUSTRIAL 6 Shelf, Open Steel Shelving Unit, 36inW x 18inD x 39inH, Gray (239601)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3624-5HG)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 6 Shelves, Steel (F5721-18HG)
- Nexel General Purpose Metal Shelving