Shop All General Purpose Metal Shelving
Nexel
Galvanized Steel, 5 Tier, Solid Shelving Add-On Unit, 54Wx18Dx63H
Mfr # A18546SZ5
Zoro # G708612526
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$565.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A18546SZ5
- Zoro # G708612526
- UPC # 707022460699
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Description
Solid Galvanized Add-On Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Add-On Unit includes 2 posts with leveling feet, 10 joining clamps, 5 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300BLUE)
- PLANO Adjustable Compartment Box with 11 to 30 compartments, Plastic, 2 3/4 in H x 7-1/2 in W (460000)
- 80/20 M8 X 1.25 40 S Economy T-Nut Bright (40-1981)
- QUANTUM STORAGE SYSTEMS Gray Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 GY)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- GLOBAL INDUSTRIAL 3 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 39inH, Gray (968605)
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- EJOY 48in W Steel Shelving Unit (48inRack)
- DURASHELF Adjustable Vented Shelf, 96"x 16" (SH9616)
- Nexel General Purpose Metal Shelving