Shop All General Purpose Metal Shelving
Nexel
Galvanized Steel, 5 Tier, Solid Shelving Add-On Unit, 24Wx24Dx86H
Mfr # A24248SZ5
Zoro # G908612524
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$513.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A24248SZ5
- Zoro # G908612524
- UPC # 707022461009
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Description
Solid Galvanized Add-On Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Add-On Unit includes 2 posts with leveling feet, 10 joining clamps, 5 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Cover, Elastic Band, Clr, LDPE, PK100 (GS-5)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Clear Matte 18"x60 Ft., PK6 (60F-C9AC16-06)
- K TOOL INTL Drum Faucet For 2 Holes (FAU/0-2)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.25 in Pipe Size (17M-7)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- DUNNAGE-RACK Solid Top Shelf 66"W x 24"D (ST6624)
- KNAPE & VOGT Shelf Board, 200 lb, 5Shelf, 48 in L, 12 in W, Particleboard (1980 W 12X48)
- CHILDCRAFT 3-Shelf Storage Unit, 35-3/4 x 13 x 36 Inches (1464418)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- Nexel General Purpose Metal Shelving