Shop All General Purpose Metal Shelving
Nexel
Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 24Wx18Dx34H
Mfr # 18243SZ3
Zoro # G708612656
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 34 in
- Overall Width 24 in
- Overall Depth 18
- Shelving Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 18243SZ3
- Zoro # G708612656
- UPC # 707022461344
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 34 in |
Overall Width | 24 in |
Overall Depth | 18 |
Details
Shelving Type | Starter Unit |
Shelving Frame Material | Galvanized Steel |
Finish | Galvanized |
Assembled/Unassembled | Unassembled |
Color | Gray |
Description
Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 3 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTARPS. Xtarps, , Vertical Debris Safety Netting, 12'H x 100'W, Black (MN-DN-12100)
- SANDUSKY LEE 20/22 ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EACR462472-02)
- KNAPE & VOGT Kv 85 Ano 72 Double Slot Standard Anochrome 72 in. (85 ANO 72)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Yellow (30174YELLOBLANK)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- TENNSCO Additional Shelf Level 72"W x 48" D (1)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- ECONOCO Melamine Shelf 12" L x 11-3/4" W, 4PK (TSF121H)
- AMKO DISPLAYS Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome (K43)
- Nexel General Purpose Metal Shelving