Shop All General Purpose Metal Shelving
Nexel
Galvanized Steel, 2 Tier, Solid Shelving Starter Unit, 72Wx24Dx34H
Mfr # 24723SZ2
Zoro # G108612690
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 34 in
- Overall Width 72 in
- Overall Depth 24
- Shelving Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 24723SZ2
- Zoro # G108612690
- UPC # 707022461252
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 34 in |
Overall Width | 72 in |
Overall Depth | 24 |
Details
Shelving Type | Starter Unit |
Shelving Frame Material | Galvanized Steel |
Shelving Material | Galvanized Steel |
Finish | Galvanized |
Assembled/Unassembled | Unassembled |
Color | Gray |
Standards | NSF Certified |
Shelf Type | Flat Solid |
Number of Shelves | 2 |
Description
Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 2 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Divider, 4" Drawer, 7 Compt, 29" Cabinets (81931)
- HONEY-CAN-DO SHELVING UNIT STL 200LB (SHF-01442)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59701)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- HONEY-CAN-DO SHLVNG UNIT ST CHR 30""H (SHF-02217)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 86H (B2335399)
- Nexel General Purpose Metal Shelving