Shop All General Purpose Metal Shelving
Nexel
Galvanized Steel, 2 Tier, Solid Shelving Starter Unit, 24Wx24Dx34H
Mfr # 24243SZ2
Zoro # G908612562
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 34 in
- Overall Width 24 in
- Overall Depth 24
- Shelving Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24243SZ2
- Zoro # G908612562
- UPC # 707022460774
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 34 in |
Overall Width | 24 in |
Overall Depth | 24 |
Details
Shelving Type | Starter Unit |
Shelving Frame Material | Galvanized Steel |
Shelving Material | Galvanized Steel |
Finish | Galvanized |
Shelf Capacity | 600 lb |
Assembled/Unassembled | Unassembled |
Color | Gray |
Standards | NSF Certified |
Shelf Type | Flat Solid |
Number of Shelves | 2 |
Description
Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 2 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Single Rod Pegboard Hook, 1" L, 3/4" W (99820)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Yellow (30281YELLO)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBCRS)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24PT)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- DUNNAGE-RACK Solid Top Shelf 66"W x 24"D (ST6624)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 5 Shelves, Steel (DT5710-12HG)
- DURAMAX Industrial Metal and Wood Storage Shelving (68060)
- Nexel General Purpose Metal Shelving