Shop All Shelf Brackets
Nexel
Fixed 18in Single Arm Shelf Bracket
Mfr # AB18C
Zoro # G908596374
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Use With Dry
- Finish Chrome
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # AB18C
- Zoro # G908596374
- UPC # 707022002165
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 18 in |
Details
Material | Steel |
Color | Silver |
For Use With | Dry |
Finish | Chrome |
Type | Fixed Single Bracket |
Mounting Style | B |
Description
Sold in pairs. Single Shelf Brackets hold one wire shelf each sold separately and attach directly to the wall with the wall-mounting plates included. Shelf Sold Separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30240 BLUE)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDC-244878-4S95)
- COPERNICUS Book Storage Bin, Plastic, Blue (CEP-CC4069-B)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 6 in. L 160 lb (180 ANO 6)
- Nexel Shelf Brackets