Shop All Wire Shelf Units
Nexel
ESD, 5 Tier, Wire Shelving Starter Unit, 60W x 24D x 86H
Mfr # 24608ESD5
Zoro # G908594370
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$483.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 24 in
- Height 86 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 24608ESD5
- Zoro # G908594370
- UPC # 707022443401
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- ZORO SELECT Shelf Liner 72"x36", White, 4PK (5GRF3)
- RUBBERMAID Storage Tote, Clear, 29 in L, 17 3/4 in W, 6 1/8 in H, 10.25 gal Volume Capacity (RMCC410001)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 60W x 24D x 66H (SU2460ZPS)
- NEXEL Poly-Green Wall Mount Wire Shelving, 48W x 18D x 63H 4-Shelf Starter (B1137103GZ)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 54H (12365C)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 24D x 34H (24303B3)
- NEXEL 5 Tier Wire Shelving Starter Unit, 24W x 18D x 63H (18246N5)
- NEXEL Wire Shelving, Green Epoxy, 48W X 18D X 63H (18486G)
- METRO Adjustable Wire Shelf, 18"D x 72"W, Chrome (A1872NC)
- Nexel Wire Shelf Units