Shop All Wire Shelf Units
Nexel
ESD, 5 Tier, Wire Shelving Starter Unit, 60W x 24D x 63H
Mfr # 24606ESD5
Zoro # G908594134
product price: $382.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Height 63 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24606ESD5
- Zoro # G908594134
- UPC # 707022443388
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Chrome |
Finish | Chrome |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Shelf Capacity | 600 lb |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Structural Rack Guard, 18 x 8", M" Qty 2 (G6-18)
- 80/20 Joining Plate, 15 Series (4336-BLACK)
- SAFERLOCKRX Locking RX Bottle, 4 Digit (SLBOTTLE)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 36W x 18D x 74H (183674BK)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 48W x 18D x 63H, Green Epoxy Finish (A18486G5)
- NEXEL Chrome Wire Shelving, 72W X 36D x 74H (36727C)
- NEXEL Wire Shelving, Poly-Z-Brite, 24W x 21D x 54H (21245Z)
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- NEXEL Chrome Wire Shelving, 60W X 36D x 74H (36607C)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-1/2"H, 4 Shelves, Chrome (EZ1860NC-4)
- Nexel Wire Shelf Units