Shop All Wire Shelf Units
Nexel
ESD, 5 Tier, Wire Shelving Starter Unit, 60W x 21D x 63H
Mfr # 21606ESD5
Zoro # G908593755
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 21 in
- Height 63 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21606ESD5
- Zoro # G908593755
- UPC # 707022443142
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 21 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-1795)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- 80/20 Economy Leveling, Foot, 5/16-18 (2195)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D, Gray (319392)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 60W x 24D x 66H (SU2460ZPS)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 14D X 74H (14307EP)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 30W x 24D x 74H (24307C5)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 24D x 34H (24243ESD2)
- NEXEL Chrome Wire Shelving, 72W X 24D x 86H (24728C)
- NEXEL Poly-Z-Brite, 3 Tier, Single Station Microwave Shelving, 24W x 18D x 34H (806449S)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 85"H, 4 Shelves, Chrome (2KPE9)
- Nexel Wire Shelf Units