Shop All Wire Shelf Units
Nexel
ESD, 5 Tier, Wire Shelving Starter Unit, 60W x 18D x 86H
Mfr # 18608ESD5
Zoro # G908593977
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 18 in
- Height 86 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18608ESD5
- Zoro # G908593977
- UPC # 707022442923
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 18 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H (SSL4-A-2460)
- AMGOOD 14in X 36in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1436)
- ZORO SELECT Wire Shelving, 36"D x 36"W x 63"H, 4 Shelves, Chrome (2KNZ1)
- QUANTUM STORAGE SYSTEMS Steel Louvered Floor Rack, 36 in W x 25 in D x 66 in H, Gray (QDS-3666H)
- NEXEL Chrome Wire Shelving, 42W X 14D x 63H (14426C)
- NEXEL Chrome Wire Shelving, 60W X 18D x 86H (18608C)
- NEXEL Wire Shelving, Poly-Z-Brite, 72W x 14D x 74H (14727Z)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460ZPS2)
- NEXEL Chrome Wire Shelving, 24W X 14D x 63H (14246C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 21D X 63H (21426EP)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 42W x 21D x 74H (21427G)
- Nexel Wire Shelf Units