Shop All Wire Shelf Units
Nexel
ESD, 5 Tier, Wire Shelving Starter Unit, 48W x 30D x 74H
Mfr # 30487ESD5
Zoro # G908593786
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 74 in
- Material Steel
- Color Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 30487ESD5
- Zoro # G908593786
- UPC # 707022443487
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 74 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Security Safe, 2.3 cu ft., Black, Electric (T6-331)
- QUANTUM STORAGE SYSTEMS Cabinet With 18 Plastic Drawers, Black (PDC-18BK)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M6 (14128)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 29 7/8 in L, Blue (QUS974BL)
- NEXEL Nexelon, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 74H (184871DSN)
- NEXEL 4 Shelf, Chrome Basket Wire Shelving Unit, Starter, 48inW x 18inD x 63inH (798473)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607G)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H (SU1836CPS2)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 24D x 74H (24247C5)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 63"H, 4 Shelves, Silver (2KNZ3)
- Nexel Wire Shelf Units