Shop All Wire Shelf Units
Nexel
ESD, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 74H
Mfr # 14307ESD5
Zoro # G908594141
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 30 in
- Depth 14 in
- Height 74 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 14307ESD5
- Zoro # G908594141
- UPC # 707022442527
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 14 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Chrome |
Finish | Chrome |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING 48 in. H X 24 in. W X 12 in. D Plastic 4-Tier Shelving Unit (91081-1C)
- ECONOCO Blouse/Dress Hanger Metal, 14", PK100 (SLD/14-LH)
- ECONOCO Square Dump Bin 48", Black (GTC48/B)
- BASICWISE 5 Tier Wall Mount Corner Shelf, White (QI003554.W)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 54H (12365C)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 48W x 21D x 74H (21487G)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 24D x 86H (24548B5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 14D X 74H (14607EP)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 74H (12487C)
- NEXEL Nexelon, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 74H (184871DSN)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X86", Proform, Green Epoxy (WR86-1836P-5)
- Nexel Wire Shelf Units