Shop All Wire Shelf Units
Nexel
ESD, 4 Tier, Wire Shelving Starter Unit, 72W x 30D x 54H
Mfr # 30725ESD
Zoro # G908593946
product price: $491.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 30 in
- Height 54 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 30725ESD
- Zoro # G908593946
- UPC # 707022442220
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 54 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 600 lb |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Mobile Open Adjustable Shelving Unit with Locking Casters, 2 Shelves (1558444)
- DURHAM MFG Drawer Bearing Rack (307B-95-D934)
- ZORO SELECT Pegboard Hook Assortment Kit, 63 Pc (5TPP1)
- ECONOCO Linea Collection Hang-Fold Etagere Rack (LNHFET)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 74H (14427S5)
- NEXEL Chrome Wire Shelving, 24W X 18D x 74H (18247C)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 54H (12365C)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 48W x 36D x 86H (36488ESD5)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 14D x 34H 2-Shelf Starter (B1137100GZ)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 24D x 34H (24303B3)
- Nexel Wire Shelving