Shop All Wire Shelf Units
Nexel
ESD, 4 Tier, Wire Shelving Starter Unit, 72W x 24D x 86H
Mfr # 24728ESD
Zoro # G908593885
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 24 in
- Height 86 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24728ESD
- Zoro # G908593885
- UPC # 707022442091
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 97", 2"NPT (H-2-97)
- CONDOR Steel Flammable Safety Storage Cabinet, 23 1/2 in W, 66 1/2 in H (491M64)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH)
- STEEL KING Beam, Teardrop, Roll Formed Style, 96 in W, 2 7/16 in D, Orange (SBRUM475096P)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 14D X 54H (14485EP)
- NEXEL Black Epoxy Wire Shelf 48inW x 18inD (S1848B)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 24D X 63H (24426EP)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 74H (12367C)
- NEXEL Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 63H (184861DSZ)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- Nexel Wire Shelving