Shop All Wire Shelf Units
Nexel
ESD, 4 Tier, Wire Shelving Starter Unit, 72W x 18D x 74H
Mfr # 18727ESD
Zoro # G908594080
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 18 in
- Height 74 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18727ESD
- Zoro # G908594080
- UPC # 707022441445
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 18 in |
Height | 74 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Steel Pail, Open Head, Lug Cover, 5 Gall (176171)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- 80/20 End Cap, For 1030, PK2 (2026-2)
- SALSBURY INDUSTRIES 1 Tier Metal Locker, 54"Wx78"Hx18"D, 3 Door, Gray, Unassembled (18-51368GY-U)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 60W x 21D x 74H (21607G)
- NEXEL Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 63H (184861DSZ)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 54W x 24D x 86H (A24548B)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 63H (18306N)
- NEXEL Chrome Wire Shelving, 60W X 14D x 63H (14606C)
- NEXEL Chrome Wire Shelving, 60W X 36D x 74H (36607C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X63", Black Epoxy (WR63-2424BK-5)
- Nexel Wire Shelf Units