Shop All Wire Shelf Units
Nexel
ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 30D x 74H
Mfr # 30487ESD
Zoro # G908594165
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 30 in
- Height 74 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 30487ESD
- Zoro # G908594165
- UPC # 707022442169
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3RD HAND HD Extendable Utility Pole, 16.5" to 22.8" (3HAND 15.7 HD -- 3-H LITTLE)
- KEE SAFETY Kee Safety - 70-6 - Kee Klamp Rail Support, 1" Dia. (70-6)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- PLANO Small Parts Organizer Box, 10 7/8" L (2361800)
- NEXEL Corner Wire Shelving, 24W x 18D x 42H (796553)
- NEXEL 63H Nexelon Wire Shelving, 72W X 18D (18726N)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 48W x 18D x 63H, Green Epoxy Finish (A18486G5)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 24W x 18D x 63H (18246S5)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 21D x 34H (21363ESD2)
- METRO Wire Shelf, 14"D x 60"W, Chrome (1460NC)
- Nexel Wire Shelf Units