Shop All Wire Shelf Units
Nexel
ESD, 4 Tier, Wire Shelving Starter Unit, 36W x 36D x 63H
Mfr # 36366ESD
Zoro # G908593526
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 36 in
- Height 63 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 36366ESD
- Zoro # G908593526
- UPC # 707022442275
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 36 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/3" Offset Drop-In Brackets (RS1N120305)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 in L, 7 1/4 in W, 7 1/4 in H, 6 PK (DUS255)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 21D x 34H (21363ESD2)
- NEXEL Wire Shelving, Black Epoxy, 24W X 18D X 74H (18247B)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 74H (12487C)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 21D x 34H (21303B3)
- NEXEL Chrome Wire Shelving, 60W X 36D x 74H (36607C)
- Nexel Wire Shelf Units