Shop All Wire Shelf Units
Nexel
ESD, 4 Tier, Wire Shelving Starter Unit, 36W x 21D x 63H
Mfr # 21366ESD
Zoro # G908593694
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 21 in
- Height 63 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21366ESD
- Zoro # G908593694
- UPC # 707022441551
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 21 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (MS236BL)
- RICHELIEU 12 in 305mm Folding Support Bracket with Extension, Black Finish (657790)
- NEXEL Chrome Wire Shelving, 72W X 36D x 63H (36726C)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 74H (24307B)
- NEXEL Chrome Wire Shelving, 30W X 14D x 63H (14306C)
- NEXEL Chrome Wire Shelving, 24W X 18D x 74H (18247C)
- NEXEL Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 63H (184861DSZ)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 24D X 74H (24607EP)
- TECHNIBILT SHELVING SYSTEMS MED-SD Unit, w/Casters, 4-Shelf, 18x60x81 (MED-SD867CH)
- Nexel Wire Shelf Units