Shop All Wire Shelf Units
Nexel
ESD, 4 Tier, Wire Shelving Starter Unit, 24W x 14D x 74H
Mfr # 14247ESD
Zoro # G908594097
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 14 in
- Height 74 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 14247ESD
- Zoro # G908594097
- UPC # 707022440844
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 14 in |
Height | 74 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Gray Plstc Dividers 7 Dividers Per Set (80133)
- RUBBERMAID Rubbermaid 5J91 FastTrack Garage 5 Pieces All In One Kit (1784417)
- ZORO SELECT Drum Mixer, 4 1/2 In Dia. High Viscosity (2FDJ4)
- LEWISBINS Gray Fiberglass Lid (CSN2217-1GREY)
- NEXEL 4 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 14D x 74H (14547B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 14D X 74H (14607EP)
- NEXEL Chrome Wire Shelving, 72W X 36D x 74H (36727C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 14D x 34H (14363ESD2)
- NEXEL 5 Tier Wire Shelving Starter Unit, 24W x 18D x 63H (18246N5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 24D x 74H (24367C5)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Capacity: 800 lb. (WR63-2460C)
- Nexel Wire Shelf Units