Shop All Wire Shelf Units
Nexel
ESD, 3 Tier, Wire Shelving Starter Unit, 72W x 36D x 34H
Mfr # 36723ESD3
Zoro # G908594035
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 36 in
- Height 34 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 36723ESD3
- Zoro # G908594035
- UPC # 707022440738
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 34 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- 80/20 End Cap Red W/Push-Ins 1010 (2015RED)
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/8 in H x 4 in W (T200)
- LOWELL Rack Drawer 4Ux14D (UDE-414)
- NEXEL Chrome Wire Shelving, 72W X 24D x 86H (24728C)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 60W x 14D x 74H (14607S)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 72W x 18D x 86H (18728C5)
- NEXEL Chrome Wire Shelving, 48W X 30D x 63H (30486C)
- NEXEL Wire Shelving, Green Epoxy, 36W X 24D X 74H (24367G)
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- TOLCO Wire Shelf, Holds 4 Bottles (180162)
- Nexel Wire Shelving