Shop All Wire Shelf Units
Nexel
ESD, 3 Tier, Wire Shelving Starter Unit, 60W x 30D x 34H
Mfr # 30603ESD3
Zoro # G908593991
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 60 in
- Depth 30 in
- Height 34 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 30603ESD3
- Zoro # G908593991
- UPC # 707022440684
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 3 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Six Tier Locker, 12x12, x12, 6 Door, Unassembled, Gray (652054GY)
- EAGLE GROUP Freestanding Gowning Rack, CRM, 24"Wx72"L (C2472-GR)
- CRAFTSMAN Plastic Small 30 Drawer Bin System, 14.235 in W, 8.775 H (CMST40730)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1288-2HG)
- NEXEL 3-Shelf Garment Floor Rack, 24D x 36W x 74H (6806)
- NEXEL Chrome Wire Shelving, 36W X 18D x 63H (18366C)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 14H 1-Shelf Add-On (B1137024GZ)
- NEXEL Chrome Wire Shelving, 24W X 18D x 74H (18247C)
- NEXEL Chrome, 3 Tier, Display Unit , 48W x 24D x 34H (W24483C3)
- NEXEL 36W x 18D x 74H Wire Shelving Unit, 600 Lb Shelf Capacity, Chrome (798768NC)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit with Bins (WR6-954BL)
- Nexel Wire Shelving