Shop All Wire Shelf Units
Nexel
ESD, 3 Tier, Wire Shelving Starter Unit, 54W x 21D x 34H
Mfr # 21543ESD3
Zoro # G908593496
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 21 in
- Height 34 in
- Material Steel
- Color Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21543ESD3
- Zoro # G908593496
- UPC # 707022440554
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 21 in |
Height | 34 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 1 compartments, Plastic, 2-1/8" H x 4.675 in W (144900)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 3/16 in H x 2-5/8 in W (T220)
- ZORO SELECT Garment Rack, 24x48x72, With Z-Base (14A059)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG4SC6478-4CL)
- NEXEL Poly-Green Wall Mount Wire Shelving, 30W x 14D x 34H 2-Shelf Starter (B1137184GZ)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 21D X 63H (21426EP)
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- NEXEL 52L Rods & Clips Kit For Wire Shelving Units, Chrome Set of 3 (AR54C3)
- NEXEL Black Epoxy Wire Shelf 48inW x 18inD (S1848B)
- NEXEL Chrome Wire Shelving, 60W X 18D x 86H (18608C)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 85"H, 4 Shelves, Silver (2KPF5)
- Nexel Wire Shelving