Shop All Wire Shelf Units
Nexel
ESD, 3 Tier, Wire Shelving Starter Unit, 48W x 24D x 34H
Mfr # 24483ESD3
Zoro # G908594158
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 34 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 24483ESD3
- Zoro # G908594158
- UPC # 707022440622
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 34 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 48 in L, 15 in W, 7 1/2 in H (SW4815080201000)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 96 inx1 in, Quick-Adjust (P96C)
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (209-95-D938)
- NEXEL Chrome Wire Shelving, 30W x 21D x 86H (21308C)
- NEXEL Chrome Wire Shelving, 36W X 18D x 63H (18366C)
- NEXEL 5 Tier Wire Shelving Starter Unit, 30W x 18D x 74H (18307N5)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- METRO Adjustable Wire Shelf, 36"D x 72"W, Chrome (A3672NC)
- Nexel Wire Shelf Units