Shop All Wire Shelf Units
Nexel
ESD, 3 Tier, Wire Shelving Starter Unit, 36W x 12D x 34H
Mfr # 12363ESD3
Zoro # G608594250
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 12 in
- Height 34 in
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 12363ESD3
- Zoro # G608594250
- UPC # 707022440325
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 12 in |
Height | 34 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 3 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 800 lb |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Mobile Hulk Container (QUS994MOBBL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 7 1/4 in H, 6 PK (DS93080CO)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- ORBIS Gray Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Gray)
- NEXEL Nexelon, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 74H (184871DSN)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 21D x 34H (21363ESD2)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 54W x 21D x 63H, Green Epoxy Finish (A21546G5)
- NEXEL Corner Wire Shelving, 24W x 18D x 42H (796553)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 21D x 74H (21367C5)
- NEXEL 63H Nexelon Wire Shelving, 72W X 18D (18726N)
- Nexel Wire Shelf Units