Shop All Wire Shelf Units
Nexel
ESD, 3 Tier, Wire Shelving Starter Unit, 24W x 24D x 34H
Mfr # 24243ESD3
Zoro # G908593915
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 24 in
- Height 34 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24243ESD3
- Zoro # G908593915
- UPC # 707022440585
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 34 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-SN)
- ECONOCO Suit/Dress Hanger, Metal, 16", PK100 (SLC/16)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- AKRO-MILS Plastic Divider, Black, 5 7/8 in L, 1/3 in W, 5 7/8 in H, 2 PK (41286)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 36W x 14D x 54H (14365B)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 21D x 34H (21303B3)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 63H (24486B)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607ESD)
- NEXEL 74L Rods For Wire Shelving Units, Chrome Set of 3 (AR74C3)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 60W x 21D x 86H (21608B5)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H (SU1836CPS2)
- Nexel Wire Shelving