Shop All Wire Shelf Units
Nexel
ESD, 2 Tier, Wire Shelving Starter Unit, 30W x 14D x 34H
Mfr # 14303ESD2
Zoro # G608594366
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 14 in
- Height 34 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 14303ESD2
- Zoro # G608594366
- UPC # 707022439930
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 14 in |
Height | 34 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521SD)
- FUNCTIONAIRE Locking Pegboard Hooks, Plastic, PK8 (FH2-2)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Blue (QSB105BL)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 86"H, 4 Shelves, Chrome (45VY01)
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 18D X 74H (18307EP)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 54W x 18D x 74H (18547C5)
- NEXEL Wine Bottle Rack, Single Wide 1 Shelf Wall Mount 13 Bottle 48W x 14D x 14H (WS4813C)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460CPS2)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 63H (18306N)
- METRO Wire Shelf, 14"D x 48"W, Chrome (1448NC)
- Nexel Wire Shelf Units