Shop All Shelving & Rack Accessories
Nexel
Epoxy Post 86H, Steel, Green, 1 Post
Mfr # P86GZ
Zoro # G408612475
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Post Height 86 in
- Standards NSF Certified
- Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # P86GZ
- Zoro # G408612475
- UPC # 707022312325
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Post Height | 86 in |
Diameter | 1 in |
Details
Color | Green |
Material | Steel |
Standards | NSF Certified |
Type | Post |
Description
Includes leveling feet. 86H, Green.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELTON Foot for Wire Shelf Posts, 4PK (465FEET)
- AKRO-MILS Drawer Bin Cabinet with 9 Drawers, Plastic, 17 in W x 11 in H x 11 in D (19909BLK)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721)
- ORBIS Clear Attached Lid Container, Plastic (FP06 Clear)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- NEXEL Chrome Hanging Rail 24 (AHR24C)
- NEXEL Locking Post Collar, 4PK (APL)
- NEXEL Poly-Green Divider, 18D x 8H (AD818GZ)
- NEXEL Post Cap, Black, Plastic (AP)
- NEXEL Slatwall Plastic Shelf with Round Edge, 48x15 (DA448B)
- ECONOCO Grid 6", Hook, Chrome, 96PK (GW/H6)
- Nexel Shelving & Rack Accessories