Shop All Food Service Storage & Transportation
Nexel
Enclosed Mobile Transport Cabinet, 68H, 40 Pan Capacity, Aluminum
Mfr # ETC2127
Zoro # G308613534
product price: $1,085.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,085.99
Free 30-Day Returns
Key Features
- Type Transport Cabinet
- Height 68 in
- Width 21 in
- Material Aluminum
- Caster Type Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # ETC2127
- Zoro # G308613534
- UPC # 707022326940
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Height | 68 in |
Width | 21 in |
Depth | 27 in |
Caster Dia. | 5 in |
Pan Size | 18 in x 26 in |
Caster Size | 5 in |
Details
Type | Transport Cabinet |
Material | Aluminum |
Caster Type | Polyurethane |
Shelf Capacity | 500 lb |
Brake | Two |
Capacity per Shelf | 40 lb |
Standards | NSF Certified |
Runner Space | 1-1/2 in |
Description
Nexel enclosed mobile transport cabinet is made of aluminum for long lasting durability and corrosion resistance. Cabinets provide ergonomic tray access, storage and transport for processing plants, bakeries, restaurants, hospitals, buffets and more. Double pan design provides content stability and spill prevention. Swivel casters allow convenient unit mobility, maneuverability and transport. Type is Transport Cabinet. Pan capacity is 40, pans sold separately. Dimensions are 26-5/8L x 20-1/4W x 67-5/8H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL COFFEE ROASTERS Donut Shop Coffee Pods, Dark Roast, 15/Box (NCR8599961590)
- PRIME-LINE Window Grid Retainer Clips, Clear Plastic, 5/8 in. 6 Pack (L 5801)
- SAN JAMAR Cheese Cloth, Grade10, White, 4sq. Yards (G-10-R)
- TRAULSEN SENSOR, TEMP, COIL, 96", BLUE for Traulsen - Part# TR334-60406-03 (TR334-60406-03)
- NEXEL Poly-Z-Brite 2-Shelf Container/Keg Rack, 60W x 18D x 54H (BK186052Z)
- ALECO HD Pan Rack Cvr, Nylon PVC, Off White (477434)
- HEATMAX HeatMax 161624 Hot Box 16 x 16 x 24 in. Portable Food And Pizza Hot Box (161624)
- WINCO 6 in Food Storage Box (PFFW-6)
- SAN JAMAR Shelf Liner, Clear, 2x40 Ft (UL5403GR)
- R.W. ROGERS CO Hand Basket Set, Jumbo, Green (H2432003)
- ALECO Pan Rack Cover, PVC, Royal Blue (477424)
- Nexel Food Service Storage & Transportation