Shop All Extra Wire Shelves
Nexel
Dunnage Shelf, Blue, 18x24, Nexelon
Mfr # DS1824N
Zoro # G008658262
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Finish Nexelon
- Load Capacity 1600 lb
- Material Steel
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DS1824N
- Zoro # G008658262
- UPC # 707022003162
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 18 in |
Opening Width | 24 in |
Details
Color | Blue |
Finish | Nexelon |
Load Capacity | 1600 lb |
Material | Steel |
NSF Certified | Yes |
Item | Wire Shelf |
Description
Customize your heavy-duty shelving units with additional shelves. Shelves adjust without unit disassembly on 4 plastic sleeves included. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse MORplug Ductile Iron Drum Bung Plug Wrench Model 59 (59)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- ECONOCO Mondo Mannequins Female Hip Form (PEF-HIPMW)
- KRUEGER Therma Level Gauge, Tank 35" D, 1.5" NPT (H-1.5-35)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- Nexel Extra Wire Shelves