Shop All Shelf Brackets
Nexel
Double Arm Fixed Wall Bracket, 21L, Silver Epoxy
Mfr # DAB21EP
Zoro # G008596366
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Width (In.) 2-1/2 in
- Height (In.) 5-7/8 in
- Finish Silver Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DAB21EP
- Zoro # G008596366
- UPC # 707022114806
- Country of Origin China
- Category Shelf Brackets
Dimensions
Width (In.) | 2-1/2 in |
Height (In.) | 5-7/8 in |
Depth | 21 in |
Details
Material | Steel |
Color | Silver |
Finish | Silver Epoxy |
For Use With | Wet/Dry |
Mounting Style | C |
Type | Double Fixed Bracket |
Description
Double Shelf Brackets hold two wire shelves one per side and attach directly to the wall with the wall-mounting plates included. Sold individually.Add our Wire Shelf to these Shelf BracketsThey're available in a variety of finishes and sizes so you can create customized shelving units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18PT)
- L.H. DOTTIE L.H. Dottie 5 Gallon Multipurpose Pail, 10PK (D5P)
- ZEELINE Polyethylene Bung Faucet for 2 in. NPT Opening (67)
- KRUEGER Leak Gauge, Tank, 46", 2"NPT (K-2-46)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- JR PRODUCTS JR Products 70465 Cabinet Strike - Small (70465)
- Nexel Shelf Brackets