Shop All Shelf Brackets
Nexel
Double Arm Fixed Wall Bracket, 14L, Silver Epoxy
Mfr # DAB14EP
Zoro # G208596357
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Width (In.) 2-1/2 in
- Height (In.) 5-7/8 in
- Type Double Fixed Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DAB14EP
- Zoro # G208596357
- UPC # 707022114783
- Country of Origin China
- Category Shelf Brackets
Dimensions
Width (In.) | 2-1/2 in |
Height (In.) | 5-7/8 in |
Depth | 14 in |
Details
Material | Steel |
Color | Silver |
Type | Double Fixed Bracket |
For Use With | Dry |
Mounting Style | C |
Finish | Silver Epoxy |
Description
Double Shelf Brackets hold two wire shelves one per side and attach directly to the wall with the wall-mounting plates included. Sold individually.Add our Wire Shelf to these Shelf BracketsThey're available in a variety of finishes and sizes so you can create customized shelving units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S5295)
- HALLOWELL Locker, 12"X12"X78", Sgl Tier, Assembled (U1228-1A-PL)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- AKRO-MILS 24 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 7 in H, 17 in L, Black (30776BLACK)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width X 1 in. Length X 1/4 in. Diameter Plastic Light Brown (50 Pack) (MP9001)
- Nexel Shelf Brackets