Shop All Shelf Brackets
Nexel
Double Arm Fixed Wall Bracket, 14L
Mfr # DAB14C
Zoro # G708596369
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Mounting Style C
- Depth 14 in
- Type Double Fixed Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DAB14C
- Zoro # G708596369
- UPC # 707022013833
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 14 in |
Details
Material | Steel |
Color | Silver |
Mounting Style | C |
Type | Double Fixed Bracket |
For Use With | Dry |
Finish | Chrome |
Description
Double Shelf Brackets hold two wire shelves one per side and attach directly to the wall with the wall-mounting plates included. Sold individually.Add our Wire Shelf to these Shelf BracketsThey're available in a variety of finishes and sizes so you can create customized shelving units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Clear, 48 (LH48CLEAR)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Blue (13018BLUE)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200RED)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 6 in. L 160 lb (180 ANO 6)
- Nexel Shelf Brackets