Shop All Dollies
Nexel
Dolly Base Security Truck, Poly-Z-Brite, 24inW x 36inL x 70inH, Rubber, 4 Swivel, 2 Brake Casters
Mfr # B2256682
Zoro # G111864444
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 70 in
- Outside Length 36 in
- Outside Width 24 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Height | 70 in |
Outside Length | 36 in |
Outside Width | 24 in |
Details
Material | Steel |
Color | Silver |
Assembled | No |
Description
These Security Trucks feature the same quality construction as the stationary security units. Keep valuable items such as meats, liquor, silver, pharmaceuticals, syringes and expensive tools secure and at the same time be able to transport them throughout your facility. Lockable doors prevent items from falling out of truck while in transit. Heavy duty comes with 5in molded rubber swivel casters, two with brakes and Dolly Base. Compact size makes it ideal for permanent inventory storage. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGard, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x60" – CAPACITY: 4400 LBS (ACL44-2160)
- CAMPBELL CHAIN & FITTINGS 1" Anchor Shackle, Screw Pin, Hot Galvanized (T9641635)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 200lb., Polystr (660080-00600-007)
- SPORTSMAN Steel Snowmobile Dolly Set (SMDOLLY)
- GROVES 48 L Glass Dolly (GD-48)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- SHEPHERD 6" Tri-Dolly - Steel and Polyolefin (SH309017)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters (PLDL-ADJ-10PN)
- ROBERTS Cargo Dolly, 1000 lb, Adj.24 to 33 In.L, PR (10-575)
- Nexel Hand Trucks & Dollies