Shop All Dollies
Nexel
Dolly Base Security Truck, Chrome, 24"W x 60"L x 70"H, Rubber, 2 Swivel, 2 Rigid Casters
Mfr # 800403
Zoro # G002561049
product price: $1,297.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,297.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
DOLLY BASE SECURITY TRUCK, CHROME, 24"W X 60"L X 70"H, RUBBER, 2 SWIVEL, 2 RIGID CASTERS THESE SECURITY TRUCKS FEATURE THE SAME QUALITY CONSTRUCTION AS THE STATIONARY SECURITY UNITS. KEEP VALUABLE ITEMS SUCH AS MEATS, LIQUOR, SILVER, PHARMACEUTICALS, SYRINGES AND EXPENSIVE TOOLS SECURE AND AT THE SAME TIME BE ABLE TO TRANSPORT THEM THROUGHOUT YOUR FACILITY. LOCKABLE DOORS (OPENS A FULL 270°) PREVENT ITEMS FROM FALLING OUT OF TRUCK WHILE IN TRANSIT. INCLUDES 2 WIRE SHELVES, 4 63" POSTS, 1 DOOR SET, 1 BACK AND SIDE SET, SHELF CLIPS, DOLLY BASE, AND 4 5" MOLDED RUBBER CASTERS, 2 SWIVEL AND 2 RIGID. COMPACT SIZE MAKES IT IDEAL FOR PERMANENT INVENTORY STORAGE. 70" OVERALL HEIGHT. BRIGHT, CHROME OVER NICKEL ELECTRO PLATING CREATES A BRILLIANT HIGH GLOSS FINISH. EASY ASSEMBLY. IN DRY APPLICATION AND USAGE. ORDER INTERIOR SHELVES SEPARATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16 SPAS, HDG, UPC, 8058305 (8058305)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L (BBS36GO)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Silver (EE2801TTX10)
- SUPERWINCH Remote Control (90-40308-01)
- ZORO SELECT General Purpose Dolly, 200 lb. (3JJF2)
- GEC Global Industrial Mechanical Furniture And Equipment Moving Dolly, 1100 Lb. Capacity (FMA50)
- VESTIL 8.5x8.5 Cast Aluminum Dolly, 6,000 lb Capacity (VPRDO-4)
- TIIGER Universal Transformer Dolly (HA0080)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 18 x 24 (VPLDO/A-1824-AS)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3012B)
- PROSOURCE Dolly Furniture Poly 30X18In (PFD-3018)
- Nexel Dollies