Shop All Dollies
Nexel
Dolly Base Security Truck, Chrome, 18"W x 48"L x 70"H, Rubber, 2 Swivel, 2 Rigid Casters
Mfr # 800396
Zoro # G902561064
product price: $1,081.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,081.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
DOLLY BASE SECURITY TRUCK, CHROME, 18"W X 48"L X 70"H, RUBBER, 2 SWIVEL, 2 RIGID CASTERS THESE SECURITY TRUCKS FEATURE THE SAME QUALITY CONSTRUCTION AS THE STATIONARY SECURITY UNITS. KEEP VALUABLE ITEMS SUCH AS MEATS, LIQUOR, SILVER, PHARMACEUTICALS, SYRINGES AND EXPENSIVE TOOLS SECURE AND AT THE SAME TIME BE ABLE TO TRANSPORT THEM THROUGHOUT YOUR FACILITY. LOCKABLE DOORS (OPENS A FULL 270°) PREVENT ITEMS FROM FALLING OUT OF TRUCK WHILE IN TRANSIT. INCLUDES 2 WIRE SHELVES, 4 63" POSTS, 1 DOOR SET, 1 BACK AND SIDE SET, SHELF CLIPS, DOLLY BASE, AND 4 5" MOLDED RUBBER CASTERS, 2 SWIVEL AND 2 RIGID. COMPACT SIZE MAKES IT IDEAL FOR PERMANENT INVENTORY STORAGE. 70" OVERALL HEIGHT. BRIGHT, CHROME OVER NICKEL ELECTRO PLATING CREATES A BRILLIANT HIGH GLOSS FINISH. EASY ASSEMBLY. IN DRY APPLICATION AND USAGE. ORDER INTERIOR SHELVES SEPARATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Swivel, Eye-Eye, 2200Lb (RF78)
- BAUER LADDER 6 ft Fiberglass Stepladder (35406)
- DAYTON Bottom Hook Assembly (GGS_57147)
- CROSBY Fist Grip, Double Saddle, 1in (1010612)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- EXTREME MAX Extreme Max 5001.5766 Trailer Dolly - 600 lbs. (5001.5766)
- DAYTON Back Steerman Skates, 33,000 lb., Swivel (5ERK8)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC6)
- VESTIL Tan Carpeted Hardwood Dolly 16 x 24 1200 lb Capacity (HDOSC-1624-12)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- BOSCH Car Dolly With 1800 Lb. Capacity Per Dolly (Pair) (1572)
- Nexel Dollies