Shop All Wire Carts
Nexel
Curbside Cart, Nexelate , 72L x 18W x 43H, 2 Wire, 1 Solid Shelf, Pneumatic Casters
Mfr # CS18722EPP
Zoro # G302592651
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CS18722EPP
- Zoro # G302592651
- UPC # 707022446693
- Country of Origin United States
- Category Wire Carts
Description
CURBSIDE CART, NEXELATE®, 72"L X 18"W X 43"H, 2 WIRE, 1 SOLID SHELF, PNEUMATIC CASTERS DELIVER YOUR CURBSIDE ORDER MORE EFFICIENTLY. PROVIDES HIGH VISIBILITY AND EASY 4-WAY ACCESS. ALLOWS YOU TO KEEP ONE ORDER, OR MULTIPLE ORDERS READY TO TRANSPORT. CART CONSISTS OF 4 POSTS, 2 WIRE SHELVES, 1 SOLID GALVANIZED SHELF, PLASTIC SHELF CLIPS, CHROME DOCUMENT HOLDER, CHROME BASKET, PUSH HANDLE, DONUT BUMPERS, TIE BAR, AND PNEUMATIC CASTERS, TWO SWIVEL, TWO RIGID. CHROME GLOVE HOLDER AND OTHER ACCESSORIES SOLD SEPARATELY. POSTS ARE 34"H. TRUCKS FEATURE 8" PNEUMATIC STEM CASTERS WITH A 1200 LB LOAD CAPACITY AND 43" OVERALL HEIGHT. NEXELATE®, FEATURES A SILVER EPOXY POWDER COAT OVER RUST INHIBITING UNDERCOAT RESULTING IN AN ATTRACTIVE, RUGGED AND AFFORDABLE SHELVING UNIT. THIS EPOXY WIRE SHELVING IS NSF APPROVED FOR WET OR DRY USE. AGAINST RUST AND CORROSION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2602DFX16)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGKL-1832-5PY)
- CASTERHQ 4" Caster Set 4Pc For Jobox And Jobsite Products, Sold As 1 Set (BK7-DGV-BU3)
- NEXEL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 36L x 18W x 38H (188704)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 24L x 18W x 40H (CS18243C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 42L x 21W x 72H (CS21424CP)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 36L x 24W x 40H (CS24362C)
- NEXEL Chrome Curbside Cart w/3 Shelves & Pneumatic Casters, 24L x 21W x 43H (CS21243CP)
- NEXEL Plastic Utility Cart w/2 Shelves & Poly Brake Casters, 600 lb. Cap, 36inL x 18inW x 39inH (B2276542)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5A)
- Nexel Wire Carts