Shop All Microwaves
Nexel
Countertop Microwave Oven, 1.1 Cu. Ft., 1000 Watts, Touch Control, Black
Mfr # EM031MNN
Zoro # G208620939
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appliance Color Black
- Outside Width 20-1/5
- Outside Height 12
- Outside Depth 15-1/4
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # EM031MNN
- Zoro # G208620939
- UPC # 707022328920
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 20-1/5 |
Outside Height | 12 |
Outside Depth | 15-1/4 |
Details
Appliance Color | Black |
Voltage | 120 |
Description
1.1 Cu. Ft. microwave is well suited for the dorm room, office, cottage or kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Gasket, Nozzle, Humidity (00-945616)
- HEINZ Heinz Distilled White Vinegar 32 oz. Bottle, PK12 (10013000008546)
- COFFEE MATE Coffee-Mate Hazelnut Pump Concentrate Liquid Creamer 50.7 oz., PK2 (00050000318315)
- GATORADE G Series, Thirst Quencher Sports Drink Mix, Assorted Flavors, 2.5 Gal Yield per 21 oz Pk, 32 Pack (03944)
- NEXEL Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touch Control, Stainless Steel (242945)
- NEXEL Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Dial Control, Stainless Steel (242942)
- COMMERCIAL CHEF Countertop Microwave Oven, 0.7 Cubic Feet, Stainless Steel (CHM770SS)
- ZORO SELECT Black Consumer Consumer Microwave Oven 0.90 cu ft 900 Watts (21HE87)
- ZORO SELECT Black Consumer Microwave 1.10 cu ft 1000 Watts (40GR47)
- PROGRESSIVE Prep Solutions 12 in. W X 12 in. L Gray Silicone Microwave Mat (PS-80GY)
- SHARP Black Consumer Over Range Microwave 1.5 cu. ft. (R1210T)
- Nexel Microwaves