Shop All Refrigerators
Nexel
Countertop Merchandising Refrigerator, 6.3 Cu. Ft.
Mfr # G188BMF-HC
Zoro # G408613274
product price: $1,024.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,024.99
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 25-1/5
- Width 24-2/5 in
- Height 38-1/2 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # G188BMF-HC
- Zoro # G408613274
- UPC # 707022468985
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 25-1/5 |
Width | 24-2/5 in |
Height | 38-1/2 in |
Details
Color | Black |
Refrigerator Item | Countertop Merchandising Refrigerator |
Voltage | 115 |
Construction Material | Steel |
Description
Need convenient and compact storage that's cool inside and out. The Nexel Countertop Merchandising Refrigerator is a strong contender for providing reliable cold food and drink storage around the clock. Equipped with transparent glass doors that swing to the right and durable epoxy-coated steel shelving, this freezer is ideal for holding large quantities of goods in convenience stores and quick service restaurants. An embedded digital thermostat makes it easy for operators to set or change the temperature at will.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTOCK CASTLE Valve 1/8 Mpt X 3/8-27 (18-63)
- HAPCO-ELMAR R1020SAND-Essential 3 Qt. Round Ice Bucket Lid for R1000, Sand, PK 36 (R1020SAND)
- BEAVER Beaver Deli Mustard 1 gal. Jug, PK4 (1563-4)
- HAMILTON BEACH Stainless Steel 8 in. L Electric Knife (74251)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- LORELL Compact Refrigerator3.3 CuftBlack (LLR72313)
- SUMMIT APPLIANCE. Summit-Refrigerator-Top Freezer, Frost-Free, White, 8.8 Cu. Ft., 22inW x 64.75inH x 26inD (FF946W)
- Nexel Refrigerators