Shop All Wire Shelf Units
Nexel
Corner Wire Shelving, 24W x 18D x 42H
Mfr # 796553
Zoro # G608594533
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Corner Unit
- Width 24 in
- Depth 18 in
- Height 42 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 796553
- Zoro # G608594533
- UPC # 707022360678
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 18 in |
Height | 42 in |
Details
Item | Corner Unit |
Shelving Type | Corner Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Corner Unit includes 3 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB106YL)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE (ROP2150Y-M)
- JAYDEE BOEN Safety Netting, Orang, FR, 8.6ftX150ft (SN-20015)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Clear (QSB214CL)
- NEXEL 4 Tier Wire Shelving Add-On Unit, Stainless Steel, 48W x 30D x 74H (A30487S)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 63H (18306N)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 18D X 63H (18486EP)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 54H (12365C)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 74H (14427S5)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Add-On Unit, 24W x 14D x 74H (A14247S5)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (WEB562)
- Nexel Wire Shelf Units