Shop All Refrigerators
Nexel
Compact Countertop Refrigerator 1.7 Cu. Ft. Black
Mfr # BC-47
Zoro # G308613282
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 19
- Width 17-1/2 in
- Height 19-1/2 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # BC-47
- Zoro # G308613282
- UPC # 707022339889
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 19 |
Width | 17-1/2 in |
Height | 19-1/2 in |
Details
Color | Black |
Voltage | 120 |
Description
Perfect size for offices, studio apartments and student dorm rooms anywhere space is limited. Refrigerator includes half width freezer with drip tray, temperature control dial, removable wire shelf, door bottle storage & small items storage compartment. Model has reversible door swing for left or right hand opening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Red Sangria Mix Syrup 1 Liter Bottle, PK4 (M-FR081F)
- MAJOR PETERS Major Peters' Ready To Use Plastic Sweet N Sour Mix 33.8 oz., PK12 (FGBVMJP03)
- HOBART Plug, Wash Arm- Small (475087)
- EVEREST Stainless Steel Shelf Clip (PI03-00)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- EDGESTAR 18 Inch Wide Kegerator with Blue LED Light (KC1000SS)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1W)
- DANBY Beverage Center (DBC026A1BSSDB)
- Nexel Refrigerators